References
Mecaline:859007
Rubix:208A5203
EAN:3660338140594

Documents
Product details : MECALINE 859007 POLYAMIDE PLUG 5
Polyamide plug designed to block the passage of fluid for push-on fittings
Technical specifications
Attributes
| Connection 1 | 5 |
|---|---|
| Material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.68 incl. VAT
- In stock: Next day delivery
