MECALINE PUSH IN EQUAL TEE-6MM 883880
EQUAL UNION TEE PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883880
Rubix:216A1925
EAN:3660338372858

Documents
Product details : MECALINE PUSH IN EQUAL TEE-6MM 883880
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | nickel-plated brass |
| Length | 40 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- Usually arrives within 14 working days
