Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
REGATTA TRW297 82G DOVER FLEECE LINED BOMBER BLACK/ASH L
REGATTA TRW297 82G DOVER FLEECE LINED BOMBER BLACK/ASH L
Dover Fleece Lined Bomber Jacket
References
regatta:
TRW297-BLKASH-L
rubix:
2585361
ean:
5020436029340
Technical specifications
Colour
black
Size
l
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRW297 82G DOVER FLEECE LINED BOMBER BLACK/ASH L
Waterproof Hydrafort polyester fabric. 220 series anti-pill Symmetry fleece lined body. Fleece lined collar. Windproof fabric. Thermo-Guard insulation in sleeves. Taped seams. Concealed hood with adjusters. Stormflap with hook and loop. Adjustable cuffs. 2 lower zipped pockets. Inner patch security pocket. Concealed zip entrance in lining for embroidery access;
Technical specifications
Attributes
Colour
black
Size
l
Main material
polyester
Material
65% polyester 35% cotton fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.29
excl. VAT
/
Each
£
27.95
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRF565 800 WMS MICRO FULL ZIP FLEECE BLACK 10
MASCOT 18153 ACCELERATE LADIES FLEECE JUMPER W/ZIP DNAVY XS
MASCOT 15001 GANDIA OUTERSHELL JACKET BLACK/HV YEL M
HELLYHAN 72180_590-S HERITAGE PILE JACKET NAVY S
MASCOT 18001 ACCELERATE OUTERSHELL JACKET BLACK 3XL
HELLYHAN 72180_290-2XL HERITAGE PILE JACKET DARK ORANGE 2XL
ORBITINT FASTRACK FG300 BATURA FLEECE JACKET NAVY M
MASCOT 15001 GANDIA OUTERSHELL JACKET DANTH/HV RED 3XL
REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 18
ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK 4XL
SPARTEX 854929 WORK JACKET SIZE 58 BUGATTI BLUE
HELLYHAN 72180_590-L HERITAGE PILE JACKET NAVY L
MASCOT 18011 ACCELERATE LADIES OUTERSHELL JACKET DNAVY XS
HELLYHAN 74230_481-L KENSINGTON H. SOFTS JACKET CAMO L
MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP DNAVY 4XL