Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
GISS 886697 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK XL
GISS 886697 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK XL
URBAN WORK PREMIUM 1 EVOL JACKET
References
giss:
886697
rubix:
243A8230
ean:
3660338400933
Technical specifications
Colour
blue
Size
xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 886697 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK XL
Standard : ENISO13688:2013
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
Colour
blue
Size
xl
Main material
cotton
Grammage
270
g/m²
Secondary colour
black
Material
cotton / polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.67
excl. VAT
/
Each
£
56.00
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MASCOT 18303 ACCELERATE FLEECE JACKET BLACK M
MASCOT 15001 GANDIA OUTERSHELL JACKET DNAVY/HV ORG 3XL
HELLYHAN 72180_590-L HERITAGE PILE JACKET NAVY L
MASCOT 18003 ACCELERATE 1/2 ZIP FLEECE JUMPER TRAFFIC RED/BLACK L
HELLYHAN 72158_590-L KENSINGTON FLEECE JACKET NAVY L
ORN 3000R BATELEUR EARTHPRO GRS FLEECE NAVY L
HELLYHAN 74085_950-XL MANCHESTER 2.0 SOFTS JACKET EBONY XL
MASCOT 18311 ACCELERATE LADIES OUTERSHELL JACKET DANTH/BLACK XL
REGATTA TRF636 540 HM RECYCLED MICRO 1/2 ZIP FLEECE NAVY 3XL
ORN 4200 TERN SOFTSHELL BLACK 2XL
MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP AZURE BLUE/DNAVY XS
MASCOT 18015 ACCELERATE THERMAL JACKET AZURE BLUE/DNAVY XS
ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK XS
MASCOT 18001 ACCELERATE OUTERSHELL JACKET BLACK 4XL
SPARTEX 854935 WORK JACKET SIZE 40 US GREEN