Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
GISS 886713 URBAN WORK PREMIUN 2 EVOL JACKET GREY/BLACK 3XL
GISS 886713 URBAN WORK PREMIUN 2 EVOL JACKET GREY/BLACK 3XL
URBAN WORK PREMIUM 2 EVOL JACKET
References
giss:
886713
rubix:
243A8244
ean:
3660338401077
Technical specifications
Colour
black
Size
3xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 886713 URBAN WORK PREMIUN 2 EVOL JACKET GREY/BLACK 3XL
Standard : ENISO13688:2013
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
Colour
black
Size
3xl
Main material
cotton
Grammage
270
g/m²
Secondary colour
black
Material
cotton / polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.65
excl. VAT
/
Each
£
55.98
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MASCOT 18001 ACCELERATE OUTERSHELL JACKET BLACK M
MASCOT 18003 ACCELERATE 1/2 ZIP FLEECE JUMPER DANTH/BLACK 5XL
MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP DNAVY L
MASCOT 18303 ACCELERATE FLEECE JACKET BLACK L
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DANTH/BLACK S
MASCOT 18003 ACCELERATE 1/2 ZIP FLEECE JUMPER DANTH/BLACK 3XL
REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 14
GISS 886709 URBAN WORK PREMIUM 2 EVOL JACKET GREY/BLACK MEDIUM
ORN 4200 TERN SOFTSHELL NAVY S
ORN 4688R AVOCET EARTHPRO GRS JACKET NAVY ROYAL 2XL
ORN 3100R FALCON EARTHPRO GRS FLEECE BLACK 5XL
ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW 5XL
HELLYHAN 76211_590-M BERGHOLM JACKET NAVY M
HELLYHAN 79213_990-M WOMENS MANCHESTER ZIP SWEATSHIRT BLACK M
HELLYHAN 74140_590-M CHELSEA EVO H. SOFTS JACKET NAVY M