HELLYHAN 76211_590-M BERGHOLM JACKET NAVY M


Jacket

References
helly hansen:76211-590-M
rubix:366A9886
ean:7040057553688
brand logo
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : HELLYHAN 76211_590-M BERGHOLM JACKET NAVY M


Strengths

•Two chest pockets with zippers|•Sleeve pocket with zipper|•Two pockets at front with push buttons|•Inner pocket with Hook & Loop closure

Technical specifications


Attributes
ColourNavy
SizeM
Main materialPolyester
Grammage197 g/m²
Material100% Polyester
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
  • Usually arrives within 14 working days