GISS 886703 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE L
URBAN WORK PREMIUM 2 EVOL TROUSERS
See technical informationSee documentsReferences
Superseded Ref:861896
GISS:886703
Rubix:243A8247
EAN:3660338400988



Documents
Product details : GISS 886703 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE L
Standard : ENISO13688:2013 ; EN14404:2004+A1:2010 Type 2 level 1
Cordura® reinforcements: leg bottoms and knee pads pockets.
Cordura® reinforcements: leg bottoms and knee pads pockets.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 50.46 excl. VAT
/ Each
£ 60.55 incl. VAT
- Usually arrives within 14 working days
