References
Mecaline:XPA1982MC - 889735
Rubix:243A4601
Manufacturer :889735
EAN:3660338422881

Documents
Product details : MECALINE SPA1982 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1982 mm |
| Outer length | 2000 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
- In stock: Next day delivery
