References
Fenner:SPB1250QPX-FEN
Rubix:406A2061
Manufacturer :264B0125

Product details : FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPB SECTION X 1250MM
Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt
The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Heavy duty, cogged raw edge EPDM belt
The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPB1250
Strengths
- Extended temperature range -40° to +130°C.
- PB® (Precision Built) technology, eleminating the need for matching
- Conditionally oil resistant
- Synthetic rubber EPDM heavy duty wedge belt
- Embedding compound for stable power transfer
- Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life
- Unique construction of the polyester tension member improves accuracy and stability of belt length
- Reduced belt weight lowers inertia and reduces vibration allowing smoother running
- Lower pre-tensioning force allows longer bearing life and extends maintenance periods between re-tensioning
- Abrasion resistant compound for enhanced durability
- BS 3790 (British Standard)
- ISO 4184 (International Standards Organisation)
- DIN 7753 (German Institute for Standardization)
- Static conductive in accordance with ISO 1813
- Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1250 mm |
| Outer length | 1272 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Interior length | 1192 mm |
| Material | high-quality polymeric and textile materials (raw edge cogged belts); heat and oil resistance properties, and static conductivity. |
| Section | spb / 5v (narrow section; corresponding iso profile: xpb) |
Show UNSPSC/ECL@SS
£ 26.09 excl. VAT
/ Each
£ 31.31 incl. VAT
- Delivery usually within ( 2 ) days
