References
Mecaline:XPA2800MC - 889758
Rubix:243A4618
Manufacturer :889758
EAN:3660338423116

Documents
Product details : MECALINE SPA2800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2800 mm |
| Outer length | 2818 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
- Usually arrives within 14 working days
