References
Mecaline:XPA1432MC - 889707
Rubix:243A4581
Manufacturer :889707
EAN:3660338422607

Documents
Product details : MECALINE SPA1432 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1432 mm |
| Outer length | 1450 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Usually arrives within 14 working days
