References
Mecaline:XPB1410MC - 889791
Rubix:243A4643
Manufacturer :889791
EAN:3660338423444

Documents
Product details : MECALINE SPB1410 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1410 mm |
| Outer length | 1432 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- In stock: Next day delivery
