References
Mecaline:XPA2160MC - 889741
Rubix:255A0670
Manufacturer :889741
EAN:3660338422942

Documents
Product details : MECALINE 889741 SPA2160 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2160 mm |
| Outer length | 2178 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Usually arrives within 14 working days
