Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1510 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1510 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1510MC - 889794
rubix:
243A4646
manufacturer :
889794
ean:
3660338423475
Technical specifications
Profile
XPB
Pitch length
1510
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1510 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1510
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.02
excl. VAT
/
Each
£
39.62
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPA2282 QUAD-POWER 4 9644-02282 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 8126AXP
OPTIBELT XPA 1457 XEP 1014204
GATES QUADPOWER 4 XPA1285 QUAD-POWER
OPTIBELT XPZ 772 XEP 1014086
MECALINE SPB2680 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ1262 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 800 XEP 1013922
OPTIBELT MOULDEDCOGWEDGEBELT XPA 20006AXP
OPTIBELT XPA 932 XEP 1014096
MECALINE SPZ1950 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1332 XEP M=S XPA1332 BELT
MECALINE SPA3350 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1950 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1487 MOULDED COG WEDGE BELT 2.0