OPTIBELT 5VX 800 XEP 1013922


SUPER XE-POWER PRO High-Performance Wedge Belt

References
optibelt:5VX 800 XEP
rubix:266A3266
manufacturer :5VX 800XEAX
ean:4044978162595
brand logo
brand logo
Technical specifications
Profile5VX
Pitch length800 mm
See all Specifications

Product details : OPTIBELT 5VX 800 XEP 1013922


Compact: Performance on the smallest pulleys

The new tooth form, developed through FEM modulation and practical tests, continues to enable very small minimum pulley diameters for internal pulleys. In addition, the optibelt SUPER XE-POWER PRO M=S is now also suitable for external pulleys. This is the prerequisite for designing more compact drive units.


Totally versatile: Anything but conventional

The optibelt SUPER XE-POWER PRO M=S can be used in any application and is predestined for machine and special machine construction: ideal for compressors, fans, pumps, lathes and drills and all other application scenarios where compact drive systems are required.


Temperature-resistant: Hot for maximum performance

In the case of the optibelt SUPER XE-POWER PRO M=S, this applies in the truest sense of the word: Thanks to its extraordinary temperature resistance, it delivers optimum power transmission in a temperature range from -40 °C to +120 °C - even and especially with small pulley diameters or high motor speeds.

Technical specifications


Attributes
Logistic Weight308,86 g
Profile5VX
Pitch length800 mm
Upper width15 mm
Height13 mm
MaterialEPDM
13 mm
2032 mm
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
  • Usually arrives within 14 working days