References
Mecaline:XPB1590MC - 889795
Rubix:243A4648
Manufacturer :889795
EAN:3660338423482

Documents
Product details : MECALINE SPB1590 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1590 mm |
| Outer length | 1612 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 15.84 excl. VAT
/ Each
£ 19.01 incl. VAT
- In stock: Next day delivery
