OPTIBELT XPA 1272 XEP 1014192
SUPER XE-POWER PRO High-Performance Wedge Belt
See technical informationReferences
Optibelt:XPA 1272 XEP
Rubix:266A3148
Manufacturer :1014192
EAN:4044978160232



Product details : OPTIBELT XPA 1272 XEP 1014192
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
Strengths
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Technical specifications
Attributes
| Logistic Weight | 113,21 g |
|---|---|
| Profile | xpa |
| Pitch length | 1272 mm |
| Outer length | 1290 mm |
| Upper width | 12.7 mm |
| Height | 10 mm |
| Interior length | 1227 mm |
| Material | epdm |
| Section | 12,7x10 |
| 9 mm | |
| 1272 mm |
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
- Usually arrives within 14 working days
