References
Superseded Ref:864500
Mecaline:XPB1600MC - 889796
Rubix:243A4649
Manufacturer :889796
EAN:3660338423499

Documents
Product details : MECALINE SPB1600 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1600 mm |
| Outer length | 1622 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- In stock: Next day delivery
