References
Superseded Ref:873610
Mecaline:XPA1782MC - 889726
Rubix:246A5363
Manufacturer :889726
EAN:3660338422799

Documents
Product details : MECALINE SPA1782 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1782 mm |
| Outer length | 1800 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 15.05 excl. VAT
/ Each
£ 18.06 incl. VAT
- Usually arrives within 14 working days
