Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1900 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1900 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1900MC - 889803
rubix:
243A4653
manufacturer :
889803
ean:
3660338423567
Technical specifications
Profile
XPB
Pitch length
1900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1900 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1900
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.88
excl. VAT
/
Each
£
33.46
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPA2532 QUAD-POWER 4 9644-02532 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPZ 587 XEP 1014032
MECALINE SPZ937 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ2500 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 670 XEP 1014037
MECALINE SPA1180 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1900 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1187 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1087 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPC5000QP4
GATES QUAD POWER 4 XPZ1012QP4
GATES QUAD POWER 4 XPZ1080QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 31506AXP
GATES QUAD POWER 4 XPZ800QP4
OPTIBELT XPZ 1112 XEP 1014134