Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1900 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1900 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Wedge Belt
References
mecaline:
XPZ1900
rubix:
45035662
manufacturer :
864492
ean:
3660338189302
Technical specifications
Profile
xpz
Pitch length
1900
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPZ1900 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpz
Pitch length
1900
mm
Upper width
9.7
mm
Height
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.35
excl. VAT
/
Each
£
25.62
incl. VAT
Sold out
Select variants (91)
Add to cart
Create PDF from product
Check our products from related categories
GATES QUAD POWER 4 XPZ1650QP4
GATES QUAD POWER 4 XPC2360QP4
GATES QUAD POWER 4 XPZ1037QP4
GATES QUAD POWER 4 XPA832QP4
GATES XPA1907 QUAD-POWER 4 9644-01907 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1250 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ962 SPZ MOULDED COGGED WEDGE BELT
GATES XPA1462 QUAD-POWER 4 9644-01462 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1120 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2410QP4
OPTIBELT 3VX 600 XEP 1013823
MECALINE SPB2000 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ630 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1937 MOULDED COG WEDGE BELT 2.0
MECALINE 889831 SPB3340 MOULDED COG WEDGE BELT 2.0