References
Superseded Ref:883642
Mecaline:XPB1970MC - 889805
Rubix:255A0695
Manufacturer :889805
EAN:3660338423581

Documents
Product details : MECALINE 889805 SPB1970 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1970 mm |
| Outer length | 1992 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- Usually arrives within 14 working days
