References
Mecaline:XPA1957MC - 889734
Rubix:243A4600
Manufacturer :889734
EAN:3660338422874

Documents
Product details : MECALINE SPA1957 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1957 mm |
| Outer length | 1975 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 16.87 excl. VAT
/ Each
£ 20.24 incl. VAT
- In stock: Next day delivery
