Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2280 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2280 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2280MC - 889813
rubix:
243A4660
manufacturer :
889813
ean:
3660338423666
Technical specifications
Profile
XPB
Pitch length
2280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2280 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2280
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPA1882 QUAD-POWER 4 9644-01882 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPC2500QP4
MECALINE SPC3000 SPC MOULDED COGGED WEDGE BELT
MECALINE SPZ3150 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1650 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPC 30006AXP
GATES QUAD POWER 4 XPA1632QP4
OPTIBELT XPA 1800 XEP 1014733
MECALINE SPZ630 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ2650 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA957 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ900QP4
OPTIBELT XPC 2360 XEP 1014694
GATES QUAD POWER 4 XPC3550QP4
GATES QUAD POWER 4 XPZ1280QP4