Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ630 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ630 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Wedge Belt
References
mecaline:
XPZ630
rubix:
45035713
manufacturer :
864461
ean:
3660338188992
Technical specifications
Profile
XPZ
Pitch length
630
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPZ630 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
XPZ
Pitch length
630
mm
Upper width
9.7
mm
Height
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Sold out
Select variants (91)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE SPZ1047 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1387 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 12626AXP
MECALINE SPZ2500 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9256AXP
GATES WEDGE BELT XPB1690QP4:GATES
OPTIBELT XPZ 862 XEP 1017283
OPTIBELT XPA 1507 XEP 1014719
GATES QUAD POWER 4 XPA957QP4
MECALINE SPZ1750 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPC2240QP4
MECALINE 890084 SPB1550 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2530 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1500QP4
OPTIBELT XPZ 2360 XEP 1014235