References
Superseded Ref:883656
Mecaline:XPB3800MC - 889835
Rubix:255A0711
Manufacturer :889835
EAN:3660338423888

Documents
Product details : MECALINE 889835 SPB3800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 3800 mm |
| Outer length | 3822 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- Usually arrives within 14 working days
