GATES 964502840 QUAD-POWER4 V-BELT XPB2840/5VX1120
Quad Power 4 V-Belt
See technical informationSee documentsReferences
Gates:XPB2840/5VX1123 QUAD-POWER 4
Rubix:104A4838
Manufacturer :964502840
EAN:5414465973802



Documents
Product details : GATES 964502840 QUAD-POWER4 V-BELT XPB2840/5VX1120
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2840 mm |
| Outer length | 2840 mm |
| Material | epdm rubber;polyester (tensile cord) |
| Section | xpb/5vx |
Show UNSPSC/ECL@SS
£ 45.11 excl. VAT
/ Each
£ 54.13 incl. VAT
- Usually arrives within 14 working days
