Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889843 SPC2000 MOULDED COG WEDGE BELT 2.0
MECALINE 889843 SPC2000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC2000MC - 889843
rubix:
255A0761
manufacturer :
889843
ean:
3660338423963
Technical specifications
Profile
XPC
Pitch length
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889843 SPC2000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
2000
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.00
excl. VAT
/
Each
£
20.40
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPA2060QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPC 26506AXP
GATES QUAD POWER 4 XPB2120QP4
MECALINE SPZ800 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 280 XEP 1013803
OPTIBELT 3VX 530 XEP 1013821
MECALINE SPZ2840 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2120 SPB MOULDED COGGED WEDGE BELT
GATES XPZ1887/3VX745 QUAD-POWER 4 9643-01887 RAW EDGE (M COGGED) VBELT
MECALINE SPA3350 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPC 2800 XEP 1014697
GATES XPA2832 QUAD-POWER 4 9644-02832 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ812 SPZ MOULDED COGGED WEDGE BELT
GATES XPA1832 QUAD-POWER 4 9644-01832 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPB 2800 XEP 1014495