MECALINE SPZ800 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Wedge Belt

References
mecaline:XPZ800
rubix:45035739
manufacturer :864465
ean:3660338189036
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length800 mm
See all Specifications

Product details : MECALINE SPZ800 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPZ
Pitch length800 mm
Upper width9.7 mm
Height8 mm
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Sold out