References
Superseded Ref:873629
Mecaline:XPC2240MC - 889845
Rubix:243A4678
Manufacturer :889845
EAN:3660338423987

Documents
Product details : MECALINE SPC2240 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpc |
|---|---|
| Pitch length | 2240 mm |
| Outer length | 2270 mm |
| Upper width | 22 mm |
| Height | 18 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
- Usually arrives within 14 working days
