Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPC3550 MOULDED COG WEDGE BELT 2.0
MECALINE SPC3550 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC3550MC - 889853
rubix:
243A4682
manufacturer :
889853
ean:
3660338424069
Technical specifications
Profile
XPC
Pitch length
3550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC3550 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
3550
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.72
excl. VAT
/
Each
£
110.06
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES XPZ1762-QP4 V BELT XPZ1762/3VX696 QUAD-POWER 4
GATES QUAD POWER 4 XPZ2410QP4
MECALINE SPZ2120 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 1120 XEP 1013849
MECALINE SPZ772 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ2540 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1137 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1750 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2186QP4
MECALINE SPZ1262 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1700 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1012 MOULDED COG WEDGE BELT 2.0
MECALINE 889855 SPC4000 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 2840 XEP 1014243
OPTIBELT XPB 3350 XEP 1014688