Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1312 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1312 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1312MC - 889885
rubix:
243A4706
manufacturer :
889885
ean:
3660338424380
Technical specifications
Profile
XPZ
Pitch length
1312
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1312 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1312
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.50
excl. VAT
/
Each
£
10.20
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ950QP4
GATES QUAD POWER 4 XPA1632QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13206AXP
GATES QUAD POWER 4 XPZ1320QP4
GATES QUAD POWER 4 XPZ1650QP4
MECALINE SPZ1387 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPC3550 SPC MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 31506AXP
MECALINE 889755 SPA2682 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3150 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPC 2360 XEP 1014694
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 15876AXP
OPTIBELT XPA 1450 XEP 1014203
GATES QUAD POWER 4 XPZ850QP4
GATES QUAD POWER 4 XPZ1250QP4