Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3150 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB3150MC - 889829
rubix:
243A4671
manufacturer :
889829
ean:
3660338423826
Technical specifications
Profile
XPB
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3150 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
3150
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.63
excl. VAT
/
Each
£
48.76
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPA 8006AXP
MECALINE SPB2530 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1650 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ850 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 25006AXP
MECALINE SPZ1650 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1400 XEP 1014200
MECALINE SPZ1080 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPB 17006AXP
OPTIBELT XPZ 637 XEP 1014035
MECALINE SPA757 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 11206AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 31506AXP
GATES XPB1060 QP4 QUAD POWER 4