References
Superseded Ref:880923
Mecaline:XPZ1937MC - 889918
Rubix:243A4733
Manufacturer :889918
EAN:3660338424717

Documents
Product details : MECALINE SPZ1937 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1937 mm |
| Outer length | 1950 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days
