References
Superseded Ref:880928
Mecaline:XPZ2280MC - 889926
Rubix:243A4740
Manufacturer :889926
EAN:3660338424793

Documents
Product details : MECALINE SPZ2280 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 2280 mm |
| Outer length | 2293 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- In stock: Next day delivery
