Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ2650 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2650 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2650MC - 889931
rubix:
243A4745
manufacturer :
889931
ean:
3660338424847
Technical specifications
Profile
XPZ
Pitch length
2650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2650 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
2650
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.43
excl. VAT
/
Each
£
19.72
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPA1257QP4
MECALINE SPZ1850 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1260 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2500 SPC MOULDED COGGED WEDGE BELT
OPTIBELT V BELT XPZ 8256AXP
GATES QUAD POWER 4 XPA1782QP4
MECALINE SPZ1262 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1000QP4
OPTIBELT XPA 807 XEP 1014085
OPTIBELT XPZ 1000 XEP 1014119
OPTIBELT XPZ 1362 XEP 1014154
MECALINE SPZ737 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1650 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1157 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA800 SPA MOULDED COGGED WEDGE BELT