References
Mecaline:XPZ1850MC - 889914
Rubix:243A4730
Manufacturer :889914
EAN:3660338424670

Documents
Product details : MECALINE SPZ1850 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1850 mm |
| Outer length | 1863 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
- In stock: Next day delivery
