References
Mecaline:XPZ3000MC - 889935
Rubix:243A4748
Manufacturer :889935
EAN:3660338424885

Documents
Product details : MECALINE SPZ3000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 3000 mm |
| Outer length | 3013 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- In stock: Next day delivery
