References
Superseded Ref:864529
Mecaline:XPA1060MC - 889682
Rubix:243A4560
Manufacturer :889682
EAN:3660338422355

Documents
Product details : MECALINE SPA1060 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1060 mm |
| Outer length | 1078 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
- In stock: Next day delivery
