Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ750 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ750 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ750MC - 889954
rubix:
243A4760
manufacturer :
889954
ean:
3660338425073
Technical specifications
Profile
XPZ
Pitch length
750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
750
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.71
excl. VAT
/
Each
£
4.45
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13576AXP
MECALINE SPZ1062 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 18006AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 17506AXP
MECALINE SPZ1487 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA2300 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1950 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPB 2040 XEP 1014657
OPTIBELT XPZ 1320 XEP 1014152
GATES QUAD POWER 4 XPA1550QP4
OPTIBELT XPA 732 XEP 1013508
GATES QUAD POWER 4 XPZ1750QP4
OPTIBELT 3VX 600 XEP 1013823
OPTIBELT XPZ 762 XEP 1014084
MECALINE SPZ1000 MOULDED COG WEDGE BELT 2.0