Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2300 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2300 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2300MC - 889745
rubix:
243A4610
manufacturer :
889745
ean:
3660338422980
Technical specifications
Profile
XPA
Pitch length
2300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2300 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
2300
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.01
excl. VAT
/
Each
£
20.41
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT 5VX 950 XEP 1013934
OPTIBELT 3VX 475 XEP 1013818
OPTIBELT 3VX 335 XEP 1013807
OPTIBELT XPA 1557 XEP 1014722
OPTIBELT MOULDEDCOGWEDGEBELT XPC 31506AXP
GATES QUAD POWER 4 XPC3150QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 20006AXP
MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1550 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB2280 SPB MOULDED COGGED WEDGE BELT
MECALINE 864497 V-BELT XPB 1450 16,3X 13 MC
MECALINE 889921 SPZ2030 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPC 2500 XEP 1014695
OPTIBELT MOULDEDCOGWEDGEBELT XPC 25006AXP
GATES WEDGE BELT XPB1550/5VX615 QUAD-POWER 4