References
Optibelt:17 X 3048
Rubix:265A8880
Manufacturer :1525326
EAN:4014486034943




Product details : OPTIBELT 17 X 3048 1525326
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x220x220 mm |
|---|---|
| Logistic Weight | 597 g |
| Profile | b/17 |
| Belt designation | b120 |
| Interior length | 3048 mm |
| Outer length | 3117 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3088 mm |
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
- Usually arrives within 14 working days
