References
Optibelt:22 X 3450
Rubix:265A8970
Manufacturer :1506209
EAN:4014486037968




Product details : OPTIBELT 22 X 3450 1506209
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x322x322 mm |
|---|---|
| Logistic Weight | 1118 g |
| Profile | c/22 |
| Belt designation | c136 |
| Interior length | 3450 mm |
| Pitch length | 3508 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3538 mm |
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
- Usually arrives within 14 working days
