FENNER TAPER LOCK PULLEY QXPA SECTION 250MM 5 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPA250X5-FEN
Rubix:406A0710
Manufacturer :031A0305



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 250MM 5 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 250 SPA 5 TL 3020
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 250 mm |
| Taper bush | 3020 |
| Material | cast iron en-gjl-200 (phosphated) |
| Number of grooves | 5 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 80 mm |
| Outer diameter | 255.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 126.44 excl. VAT
/ Each
£ 151.73 incl. VAT
- Delivery usually within ( 2 ) days
