MECALINE 875496 06SPA300 V-PULLEY 6G SPA300 TB 3535
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA300
Rubix:254A6634
EAN:3660338290800

Documents
Product details : MECALINE 875496 06SPA300 V-PULLEY 6G SPA300 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 300 mm |
| Taper bush | 3535 |
| Material | cast iron |
| Number of grooves | 6 |
| Type | 6 |
| Rim width | 95 mm |
| Outer diameter | 305.5 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 64.65 excl. VAT
/ Each
£ 77.58 incl. VAT
- Usually arrives within 14 working days
