MECALINE 03SPZ075 856441 V-PULLEY 3G SPZ 75 TL 1210
SPZ Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPZ075
Rubix:222A6543
Manufacturer :856441
EAN:3660338117282

Documents
Product details : MECALINE 03SPZ075 856441 V-PULLEY 3G SPZ 75 TL 1210
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1210) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 75 mm |
| Number of grooves | 3 |
| Taper bush | 1210 |
| Material | cast iron gg25 |
| Type | 8 |
| Rim width | 40 mm |
| Outer diameter | 79 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- In stock: Next day delivery
