FENNER TAPER LOCK PULLEY QXPA SECTION 315MM 1 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPA315X1-FEN
Rubix:406A0717
Manufacturer :031A0331

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 315MM 1 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 315 SPA 1 TL 2012
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 315 mm |
| Number of grooves | 1 |
| Taper bush | 2012 |
| Material | cast iron |
| Type | trapezoidal groove pulley for removable hub (taper lock) |
| Rim width | 20 mm |
| Outer diameter | 320.5 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 74.94 excl. VAT
/ Each
£ 89.93 incl. VAT
- Delivery usually within ( 2 ) days
