SPC Section Six Grooves V-Pulleys
Profile | SPC |
---|---|
Pitch diameter | 236 mm |
Number of grooves | 6 |
Profile | SPC |
---|---|
Pitch diameter | 236 mm |
Number of grooves | 6 |
Taper bush | 3535 |
Type | 3 |
Rim width | 162 mm |
Outer diameter | 245.6 mm |
Width | 89 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days