FENNER TAPER LOCK PULLEY QXPB SECTION 132MM 3 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPB132X3-FEN
Rubix:406A0743
Manufacturer :031B0193



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 132MM 3 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 132 SPB 3 TL 2012
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 132 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | taper lock® pulley (removable hub) |
| Rim width | 63 mm |
| Outer diameter | 139 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 51.06 excl. VAT
/ Each
£ 61.27 incl. VAT
- Delivery usually within ( 2 ) days
