FENNER TAPER LOCK PULLEY QXPB SECTION 224MM 2 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPB224X2-FEN
Rubix:406A0789
Manufacturer :031B0282

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 224MM 2 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 224 SPB 2 TL 2517
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 224 mm |
| Taper bush | 2517 |
| Material | cast iron |
| Number of grooves | 2 |
| Type | v-belt pulley (v) for taper lock removable hub |
| Rim width | 44 mm |
| Outer diameter | 231 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 85.00 excl. VAT
/ Each
£ 102.00 incl. VAT
- Delivery usually within ( 2 ) days
